Shop All Ball Valves
Nibco
1-1/2" FNPT Bronze Ball Valve Inline
Mfr # T58570 1-1/2
Zoro # G5280344
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Stem Material Silicon Bronze
- Handle Material Zinc Plated Steel Clear Chromate Plastisol Coated
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570 1-1/2
- Zoro # G5280344
- UPC # 039923677655
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 9.7" |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.16 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Floor Mount (TET2GA33#SS)
- 3M AQUA-PURE AP517, REPLACES AP510 (AP517)
- THRIFCO PLUMBING 1-1/4 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113576)
- KORKY Flapper, Rubber and SS, Red (100BP)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- NIBCO 3/8" FNPT Bronze Ball Valve Inline (T58570 3/8)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- CHICAGO VALVES AND CONTROLS 3", Full Port Flanged SS Ball Valve Inline, API 607 FIRESAFE (FS8266RTM1030)
- Nibco Valves