Shop All Exit Devices
Ngp
Yale 7000 Series Pushpad Exit Devices
Mfr # 713 36
Zoro # G610051789
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Milled Aluminum
- Includes Thresholds
- Color Milled Aluminum
- Application Thresholds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 713 36
- Zoro # G610051789
- UPC # 197163247097
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Milled Aluminum |
Includes | Thresholds |
Color | Milled Aluminum |
Application | Thresholds |
Description
1/4 in. Saddle Threshold, 36 in. by 7 in. Wide, Milled Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- BALDWIN ESTATE Half Dummy Door Knobs Oil Rubbed Bronze (5025.102.IDM)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5513.056.0030)
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- DETEX Rim Exit Device, V40, Less Dogging, 9V (V40 LD 628 99 36)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- CORBIN RUSSWIN Mortise Exit Device, Left Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Incl (ED5657L 630 LHR)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- MARKS USA Rim, Satin SS, Exit Only, 4" H (M9900VR/32D)
- Ngp Door Exit Devices