Shop All Door Weatherstripping & Door Seals
Ngp
Smoke Seal, 9 ft., Brown, TPE Rubber
Mfr # 5020B-108
Zoro # G3183433
original price:
$18.03
7% off
new price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 108 in H Doors
- Overall Length 9 ft
- Projection 7/16 in
- Color Brown
- Insert Material TPE Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5020B-108
- Zoro # G3183433
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 9 ft |
Overall Width | 7/16 in |
Overall Height | 7/16 in |
Insert Size | 1/2" |
Width (In.) | 7/16 |
Height | 7/16 |
Length | 9 ft. |
Width | 7/16 |
Details
For Use With | 108 in H Doors |
Projection | 7/16 in |
Color | Brown |
Insert Material | TPE Rubber |
Material | TPE Rubber |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Insert Color | Brown |
Mounting Type | Self-Adhesive |
Item | Smoke Seal |
Sold As | Roll |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 9 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Brown, For Use With 108 in H Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 3/4 In, Virgin PTFE, White, Thickness: 1/8" (D006150R204027)
- ECLIPSE MAGNETICS Adhesive Back Flexible Magnet, Width: 0.492", Pull Force:1441 lb (FM661)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- TATCO Wireless Doorbell, 1-3/8Wx3/4Dx3-1/2H (57910)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- M-D Md Building Products 87783 84 x 36 in. Brown Vinyl Clad Foam With Aluminum Stop Weatherstrip (146464)
- M-D Weathrstrp Metal 17'Brnz (52000)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- Ngp Door Accessories