Shop All Door Weatherstripping & Door Seals
Ngp
Smoke Seal, 8 ft., Brown, TPE Rubber
Mfr # 5020B-96
Zoro # G2920443
original price:
$16.35
9% off
new price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 96 in H Doors
- Overall Length 8 ft
- Projection 7/16 in
- Color Brown
- Insert Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5020B-96
- Zoro # G2920443
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Overall Height | 7/16 in |
Insert Size | 1/2" |
Overall Width | 7/16 in |
Width (In.) | 7/16 |
Length | 8 ft. |
Width | 7/16 |
Height | 7/16 |
Details
For Use With | 96 in H Doors |
Projection | 7/16 in |
Color | Brown |
Insert Color | Brown |
Sold As | Roll |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Material | TPE Rubber |
Mounting Type | Self-Adhesive |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Item | Smoke Seal |
Insert Material | TPE Rubber |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 8 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Brown, For Use With 96 in H Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H711)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- GENIE Genie 3 Door Garage Door Opener Remote For Genie Garage Doors (37330R)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- TRIM-LOK Rubber Seal, 86/125" H, 25 ft L, Black (X1899HT-25)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (A605DKB-84)
- Ngp Door Bottoms, Thresholds & Seals