Shop All Door Weatherstripping & Door Seals
Ngp
Smoke Seal, 7 ft., Brown, TPE Rubber
Mfr # 5020B-84
Zoro # G0719004
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 7/16 in
- Color Brown
- Insert Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5020B-84
- Zoro # G0719004
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 1/2" |
Overall Height | 7/16 in |
Overall Width | 7/16 in |
Width (In.) | 7/16 |
Height | 7/16 |
Length | 7 ft. |
Width | 7/16 |
Details
For Use With | 84 in H Doors |
Projection | 7/16 in |
Color | Brown |
Insert Color | Brown |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Mounting Type | Self-Adhesive |
Sold As | Roll |
Item | Smoke Seal |
Insert Material | TPE Rubber |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Material | TPE Rubber |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 7 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Brown, For Use With 84 in H Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCICKE26D)
- EMTEK Mod Hex Cabinet Pull with 5 in Center to Center Satin Nickel Finish (86679US15)
- STRYBUC 28in Window Channel Balance (60-274-1)
- DELTANA Ball Tension Catch 3" X 3/4" Black (BTC30U19)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- CROWN AUTOMOTIVE DOOR WEATHERSTRIP (55113020AF)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-84)
- Ngp Door Accessories