Shop All Door Weatherstripping & Door Seals
Ngp
Smoke Seal, 4 ft., Charcoal, TPE Rubber
Mfr # 5020C-48
Zoro # G3206761
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 in W Doors
- Overall Length 4 ft
- Projection 7/16 in
- Color Charcoal
- Sold As Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5020C-48
- Zoro # G3206761
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Overall Width | 7/16 in |
Overall Height | 7/16 in |
Insert Size | 1/2" |
Width (In.) | 7/16 |
Height | 7/16 |
Width | 7/16 |
Length | 4 ft. |
Details
For Use With | 48 in W Doors |
Projection | 7/16 in |
Color | Charcoal |
Sold As | Roll |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Mounting Type | Self-Adhesive |
Item | Smoke Seal |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Material | TPE Rubber |
Insert Color | Brown |
Insert Material | TPE Rubber |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 4 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Charcoal, For Use With 48 in W Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (4 FT W-50-C-U)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- FROST KING ELITE LT DOOR REP SEAL BRN 81 (ES181B25)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MA-96)
- FROST KING Weather Strping Tape 45' (T92H)
- Ngp Door Accessories