Shop All Door Weatherstripping & Door Seals
Ngp
Smoke Seal, 4 ft., Brown, TPE Rubber
Mfr # 5020B-48
Zoro # G1323411
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 in W Doors
- Overall Length 4 ft
- Projection 7/16 in
- Color Brown
- Insert Material TPE Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5020B-48
- Zoro # G1323411
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Insert Size | 1/2" |
Overall Width | 7/16 in |
Overall Height | 7/16 in |
Width (In.) | 7/16 |
Width | 7/16 |
Length | 4 ft. |
Height | 7/16 |
Details
For Use With | 48 in W Doors |
Projection | 7/16 in |
Color | Brown |
Insert Material | TPE Rubber |
Material | TPE Rubber |
Mounting Type | Self-Adhesive |
Sold As | Roll |
Item | Smoke Seal |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Insert Color | Brown |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 7/16 |
Description
Smoke Seal, Overall Length 4 ft, Overall Width 7/16 in, Overall Height 7/16 in, Color Brown, For Use With 48 in W Doors, Insert Color Brown, Insert Material TPE Rubber, Material TPE Rubber, Projection 7/16 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-SHIM 15PK 45 Hinge Shim (HS450BP)
- ZORO SELECT Heavy Duty Coat Hook, Bronze (1XNG4)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCCAR)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 130 lb 2-2/5 in. L (T7645016)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-84)
- Ngp Door Weatherstripping & Door Seals