Shop All Exit Devices
Ngp
Sargent Sargent Exit Device Accessories and Kits
Mfr # 8149 48
Zoro # G910052028
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Milled Aluminum
- Color Milled Aluminum
- Includes Thresholds
- Application Thresholds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 8149 48
- Zoro # G910052028
- UPC # 197163247110
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Milled Aluminum |
Color | Milled Aluminum |
Includes | Thresholds |
Application | Thresholds |
Description
1/4 in. Custom Fabricated Threshold, 48 in. by 9 in. Wide, Milled Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- SCHLAGE LOCK BRS Plym Passag Lockset (F10 PLY 605)
- MILWAUKEE TOOL 10 Ft./3M Keychain Tape with LED (48-22-6601)
- TELL Closer Gr3 Sz4 Duro (DC100036)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- DETEX Emergency Exit Alarm Device, RIM Cylinder C Keyway, 36", Gray (ECL-230D W-CYL KA)
- SECURITRON Push to Exit Bar, 42 in.W, NoRelease, Clear (DTSB-CL-42)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- ADAMS RITE CVR Exit Device, 36" x 96", US10B (8622-36)
- Ngp Door Exit Devices