Shop All Door Closers
Ngp
Sargent 422 Cam Action Door Closers
Mfr # 422N 48
Zoro # G310052178
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Milled Aluminum
- Finish Milled Aluminum
- Includes Weatherstripping
- Application Weatherstripping
- For Use With NGP Gasketing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ngp
- MFR # 422N 48
- Zoro # G310052178
- UPC # 197163246939
- Country of Origin Mexico
- Category Door Closers
Details
Color | Milled Aluminum |
Finish | Milled Aluminum |
Includes | Weatherstripping |
Application | Weatherstripping |
For Use With | NGP Gasketing |
Description
Automatic Door Bottom, Heavy Duty Mortise, Neoprene, 48 in., Milled Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 3/4" H Aluminum Pivot Hinge (IL-OP-19-RH-AL SETS - ALDORA STYLE)
- BALDWIN ESTATE Passage Pair Rosettes Bright Chrome (5046.260)
- EMTEK Oil Rubbed Bronze Viewer, 2610US10B (2610US10B)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- YALE Manual Hydraulic Yale 4400 Series Door Closers Door Closer Heavy Duty Interior and Exterior (4400 689)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- GLOBAL DOOR CONTROLS Residential/Light Duty Commercial Door Closer with Parallel Arm Bracket in Duranodic - Size 2 (TC302-PA-DU)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Black Painted (1450-RW/PA BLACK)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- Ngp Door Closers & Accessories