Shop All Electromagnetic & Electromechanical Locks
Ngp
LCN 9540 Series Electromechanical Senior Swing Operators
Mfr # 950S 48
Zoro # G210051868
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Milled Aluminum
- Application Thresholds
- For Use With NGP Thresholds
- Includes Thresholds
- Color Milled Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 950S 48
- Zoro # G210051868
- UPC # 197163247134
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Milled Aluminum |
Application | Thresholds |
For Use With | NGP Thresholds |
Includes | Thresholds |
Color | Milled Aluminum |
Description
1/2 in. Bumper Seal Threshold, Silicone, 48 in. by 5 in. Wide, Milled Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Push Pull Handle (19-1106PSS)
- DUCTMATE Access Door, 16 In. H, 16 In. W, Tab-In (GRFDH16GA)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- GENESIS Gs08-0950Pe10-094 Gas Spring (GSS 6308UA)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Safe 24V Lock provided with LFIC (removab (SRG-63-8270-LNL-24V-26D)
- BEA Double Maglock, UL Listed, 600 lb. (10MAGLOCK6ULDS)
- SECURITRON Gate Lock, Face Mount (M62FG-SASM)
- RIXSON Adapter, Door (900-G)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- SECURAM Motor Driven DeadBolt Lock With Bolt Status (SRAM-EL-0701)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DLB30)
- Ngp Electromagnetic Locking Systems