Shop All Door Weatherstripping & Door Seals
Ngp
Fire and Smoke Seal, 7ft, Brown, TPE Rubber
Mfr # 9450-5
Zoro # G2898847
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tight Door Frames
- Overall Length 7 ft
- Projection 3/4 in
- Color Brown
- Insert Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ngp
- MFR # 9450-5
- Zoro # G2898847
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Width (In.) | 3/4 |
Height | 1/2 |
Width | 3/4 |
Length | 7 ft. |
Details
For Use With | Tight Door Frames |
Projection | 3/4 in |
Color | Brown |
Insert Color | Brown |
Sold As | Roll |
Insert Material | TPE with Intumescent |
Mounting Type | Self-Adhesive |
Material | Intumescent TPE Rubber |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Includes | Self-Adhesive |
Item | Fire and Smoke Seal |
Standards | ANSI/BHMA Certified A156.22 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 3/4 |
Description
Fire and Smoke Seal, Overall Length 7 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Brown, For Use With Tight Door Frames, Includes Self-Adhesive, Material Intumescent TPE Rubber, Projection 3/4 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, ProSeries, 5/16", Stainless Steel (MLK1174D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- PRIME-LINE 5/16 in., White, Casement Operator Crank Handle (H 3712)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 3ft, Brown, TPE Rubber (9450-3)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- PEMKO 5/8"H x 40"L Door Drip Edge (346 C X 40)
- Ngp Door Weatherstripping & Door Seals