Shop All Door Weatherstripping & Door Seals
Ngp
Fire and Smoke Seal, 3ft, Brown, TPE Rubber
Mfr # 9450-3
Zoro # G0995897
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tight Door Frames
- Overall Length 3 ft
- Projection 3/4 in
- Color Brown
- Insert Material TPE with Intumescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 9450-3
- Zoro # G0995897
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Width | 3/4 in |
Overall Height | 1/2 in |
Width (In.) | 3/4 |
Width | 3/4 |
Height | 1/2 |
Length | 3 ft. |
Details
For Use With | Tight Door Frames |
Projection | 3/4 in |
Color | Brown |
Insert Material | TPE with Intumescent |
Material | Intumescent TPE Rubber |
Mounting Type | Self-Adhesive |
Standards | ANSI/BHMA Certified A156.22 |
Item | Fire and Smoke Seal |
Sold As | Roll |
Insert Color | Brown |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Includes | Self-Adhesive |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Projection (In.) | 3/4 |
Description
Fire and Smoke Seal, Overall Length 3 ft, Overall Width 3/4 in, Overall Height 1/2 in, Color Brown, For Use With Tight Door Frames, Includes Self-Adhesive, Material Intumescent TPE Rubber, Projection 3/4 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 1/2"W x 36"L, Aluminum (420NHMA-3)
- DAYCO 10 Boards & 80 Wallboard Hooks (93902)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGL3)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 300ft, Brown, Silicone (5050B)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- FROST KING Weatherstrip, Plastic, 6'L x 36"W (P714A)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- Ngp Door Accessories