Shop All Door Weatherstripping & Door Seals
Ngp
Fire and Smoke Seal, 300ft, Brown, Silicone
Mfr # 5050B
Zoro # G2627597
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 300 ft
- Projection 3/4 in
- Color Brown
- Material Silicone
- Insert Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 5050B
- Zoro # G2627597
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 300 ft |
Insert Size | 1/2" |
Overall Width | 1/2 in |
Overall Height | 1/4 in |
Width (In.) | 1/2 |
Height | 1/4 |
Length | 300 ft. |
Width | 1/2 |
Details
Projection | 3/4 in |
Color | Brown |
Material | Silicone |
Stays Flexible to | 0 Degrees to 190 Degrees F |
Mounting Type | Self-Adhesive |
Insert Color | Brown |
Includes | Self-Adhesive |
Standards | ANSI/BHMA Certified A156.22 |
Insert Material | Silicone |
Sold As | Roll |
Item | Fire and Smoke Seal |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Projection (In.) | 3/4 |
Description
Fire and Smoke Seal, Overall Length 300 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, Includes Self-Adhesive, Material Silicone, Projection 3/4 in, Sold As Roll, Standards ANSI/BHMA Certified A156.22, Stays Flexible to 0 Degrees to 190 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Eris Crown Moulding (MLD01X01X03ER)
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- ZORO SELECT Coat Rack, Silver, 3-3/4 in. D, 36 in. W (45NG76)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- NGP Fire and Smoke Seal, 7ft, Brown, TPE Rubber (9450-5)
- NGP Fire and Smoke Seal, 300 ft., Charcoal (5050C)
- NGP Fire and Smoke Seal, 3ft, Brown, TPE Rubber (9450-3)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 4 ft. L (160SA-48)
- Ngp Door Weatherstripping & Door Seals