Shop All Exit Device Trims
Ngp
Corbin Russwin Corbin Russwin Exit Device Trim
Mfr # C627B 36
Zoro # G110051791
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold Powder Coat
- For Use With NGP Gasketing
- Includes Weatherstripping
- Application Weatherstripping
- Finish Gold Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # C627B 36
- Zoro # G110051791
- UPC # 197163247158
- Country of Origin Mexico
- Category Exit Device Trims
Details
Color | Gold Powder Coat |
For Use With | NGP Gasketing |
Includes | Weatherstripping |
Application | Weatherstripping |
Finish | Gold Powder Coat |
Description
9/16 in. Nylon Brush Seal with Drip, Black Brush, 36 in., Gold Powder Coat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 105Deg 1-1/4In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9394-000)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS473KS800)
- FLEXITALLIC Metal Gasket, 10-13/16in. In, 15-3/4in Out (100060008)
- DURA-LIFT 0.234 in Wirex2 in Dx31 in L Torsion Springs Brown Left & Right Wound Pair Sectional Garage Doors (DLTBR231B)
- SIMPLEX Kaba Mechanical Pushbutton Exit Trim Lock with Schlage Prep and Winston Lever Satin Chrome Finish (5010SWL26D)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- KWIKSET Dummy Lvr Balboa Rh Sn (94880-496)
- PREMIER LOCK Storeroom Trim Lever For Panic Exit Device (PE-LSR)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- STANLEY QED313 Std Duty Exit Device, for 36 In Door, FR, Dark Bronze (QED31336690)
- Ngp Door Exit Devices