Shop All Emergency Exit Door Alarms
Ngp
Alarm Controls Alarm Controls Magnetic Locks
Mfr # 600A 96
Zoro # G310051768
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With NGP Gasketing
- Includes Weatherstripping
- Application Weatherstripping
- Commercial/Residential Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 600A 96
- Zoro # G310051768
- UPC # 197163247073
- Country of Origin Mexico
- Category Emergency Exit Door Alarms
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | NGP Gasketing |
Includes | Weatherstripping |
Application | Weatherstripping |
Commercial/Residential | Commercial |
Description
1/2 in. Nylon Brush Seal, 96 in., Satin Aluminum Clear Anodized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIAN-LI Lian Li 011D Evo - Gpu Bracket Kit Vertical (O11DE-9W)
- DELTON S10 Curved Wireless Ergonomic Computer Mouse for PC Laptop Office Remote Work (DMERGS10-WB)
- FEDCO BATTERIES FedCo Batteries Compatible with CSB GP1272F2 7200mAh Sealed Lead Acid Battery For Standby And Main Power Applications (GP1272F2)
- ILC Replacement for Motorola Rmv2080 (RMV2080 MOTOROLA)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #19 Key (EAX-500 GRAY W/#19 KEY)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- ALARM LOCK Exit Alarm Cylinder, Keyed Alike (CER-12345)
- DETEX Surface Mount Heavy Duty Form C Magnetic Switch (MS2049S)
- DETEX Surface Mount Battery Alarm (EAX500)
- RUTHERFORD Delayed Egress Mag (DE8310)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- Ngp Emergency Exit Door Alarms