Shop All Exit Devices
Ngp
Adams Rite Exit Device Accessories and Kits
Mfr # 804V 36
Zoro # G310051942
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Milled Aluminum
- Application Thresholds
- Color Milled Aluminum
- Includes Thresholds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngp
- MFR # 804V 36
- Zoro # G310051942
- UPC # 197163247103
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Milled Aluminum |
Application | Thresholds |
Color | Milled Aluminum |
Includes | Thresholds |
Description
7/8 in. Bumper Seal Threshold, Vinyl, 36 in. by 5 in. Wide, Milled Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- WRIGHT PRODUCTS Door Stop Spring Chain, Zinc Plate (V11)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- VON DUPRIN ConcealdVerticalRodExitDevic, Aluminum, 33 (3347A-EO 3 US28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- VON DUPRIN Surface Vertical Rod, Satin Chrome (9957EO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- Ngp Door Exit Devices