Shop All Spark Plugs
This Product is Discontinued
Ngk
Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)
Mfr # BPR6ES
Zoro # G1194040
This Product is Discontinued
Key Features
- Center Electrode Dia. 0.098 in
- Seat Type Flat
- Resistor Plug Yes
- Center Electrode Material Platinum
- Type H4, H6, L2, L3, L4, L5, L6, V4, V6, V8, V12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngk
- MFR # BPR6ES
- Zoro # G1194040
- UPC # 087295171318
- Country of Origin Thailand
- Category Spark Plugs
Dimensions
Center Electrode Dia. | 0.098 in |
Gap Size | 0.036 in |
Thread Size | 0.551 in |
Hex Size | 13/16 in |
Hex Size - Metric | 20.64 mm |
Center Electrode Diameter | 0.098 in |
Description
Spark Plug, Application Automotive, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.75 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.036 in, Resistor Plug Yes, Hex Size - Metric 20.64 mm, Thread Reach - Metric 19.05 mm, Short Style Spark Plug No, Insulator Material Ceramic, Manufacturer Heat Range 6, Seat Type Flat, Center Electrode Diameter 0.098 in, Ground Electrode Material Nickel Core, Center Electrode Material Platinum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.