Shop All Spark Plugs
This Product is Discontinued
Ngk
Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)
Mfr # BPR5ES SOLID
Zoro # G1194013
This Product is Discontinued
Key Features
- Type L3, L4, L6, V6, V8
- Ground Electrode Material GCOM
- Insulator Projection 0.118 in
- Ground Electrode Tip Design Standard
- Short Style No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ngk
- MFR # BPR5ES SOLID
- Zoro # G1194013
- UPC # 087295140062
- Country of Origin Japan
- Category Spark Plugs
Dimensions
Thread Size | 0.551 in |
Gap Size | 0.036 in |
Center Electrode Dia. | 0.098 in |
Hex Size | 13/16 in |
Details
Type | L3, L4, L6, V6, V8 |
Ground Electrode Material | GCOM |
Insulator Projection | 0.118 in |
Ground Electrode Tip Design | Standard |
Short Style | No |
Insulator Material | Ceramic |
Make/Model Application | Honda, E-Z-GO Textron, Cub Cadet |
Spark Plugs Application | Power Equipment |
Thread Reach | 0.750 in |
Item | Spark Plug |
Seat Type | Flat |
Resistor Plug | Yes |
Center Electrode Material | Platinum |
Spark Plug Use | Power Equipment |
Ground Electrode Quantity | 1 |
Spark Plug Cross Reference | Bosch 7505, WR8DC+ |
Mfr. Heat Range | 5 |
Description
Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.036 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.