Shop All Spark Plugs
This Product is Discontinued
Ngk
Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)
Mfr # BPR4ES SOLID
Zoro # G1194022
This Product is Discontinued
Key Features
- Thread Size 0.551 in
- Spark Plugs Application Power Equipment
- Insulator Material Ceramic
- Center Electrode Material Platinum
- Mfr. Heat Range 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ngk
- MFR # BPR4ES SOLID
- Zoro # G1194022
- UPC # 087295165782
- Country of Origin Thailand
- Category Spark Plugs
Dimensions
Thread Size | 0.551 in |
Hex Size | 13/16 in |
Center Electrode Dia. | 0.098 in |
Gap Size | 0.032 in |
Details
Spark Plugs Application | Power Equipment |
Insulator Material | Ceramic |
Center Electrode Material | Platinum |
Mfr. Heat Range | 4 |
Seat Type | Flat |
Spark Plug Cross Reference | Champion 405, RN14YC; Motormaster TRL89 |
Short Style | No |
Resistor Plug | Yes |
Insulator Projection | 0.118 in |
Item | Spark Plug |
Spark Plug Use | Power Equipment |
Ground Electrode Tip Design | Standard |
Ground Electrode Material | GCOM |
Type | L4, L6, V6, V8 |
Thread Reach | 0.750 in |
Make/Model Application | Polaris , Kohler, Mitsubishi, Tecumseh, U.S. Motor Power, Yamaha |
Ground Electrode Quantity | 1 |
Description
Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.