Shop All Spark Plugs
Ngk
NGK 2668 IX Iridium Plug; 4 Per Box
Mfr # N12-2668
Zoro # G804046997
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ngk
- MFR # N12-2668
- Zoro # G804046997
- Country of Origin China
- Category Spark Plugs
Description
NGK's IX Iridium Series Plugs were Designed Specifically for the Performance Enthusiast.
Features- Fine Wire Center Electrode Ensures High Durability and a Consistently Stable Spark.
- Iridium Alloy has an Extremely High Melting Point, Perfect for Today's High-Tech, High Performance Engines.
- Trivalent Metal Plating Provides Superior Anti-Corrosion and Anti-Seizing Properties.
- Corrugated Ribs Prevent Flashover.
- Pure Alumina Silicate Ceramic Insulator, Provides Superior Strength and Better Heat Transfer.
- Copper Core Aids in Heat Removal.
- Triple Seals Prevent Leakage.
- Thread Size - 14 mm.
- Hex Size - 5/8 in. (16 mm.).
- Reach - 19 mm. (3/4 in. ).
- Seat Type - Gasket.
- Gap - 0.032 in. (0.8 mm.).
- Heat Range - 8.
- Terminal Type - Solid.
- Resistor - Yes.
- Overall Height - ISO.
- Thread Pitch - 1.25 mm.
- Center Electrode.
- 4 per box.
- Type - Fine Wire.
- Center Electrode Material - Iridium.
- Center Electrode Size - 0.6 mm.
- Center Electrode Projection - Projected.
- Ground Electrode Type - Taper Cut.
- Ground Electrode Material - Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO Non-Metallic Strainer Cap Fits ARG-500 & ARG-750 (ARG-501-PC)
- DRAW-TITE 10-15 LEXUS RX350/10-12 RX450H REPLACEMENT 4FLAT HARNESS (118252)
- SEACHOICE Mega-Flow Dripless 316 Stainless Thru Hull, 1-1/2" (18631)
- DORMAN Center Console Latch, 41042 (41042)
- NGK NGK N12-5787 Spark Plug for 2008-2012 Honda Accord (N12-5787)
- NGK NGK 4644 V-Power Spark Plug - BKR7E, 1 Pack (4644)
- NGK 3764 Iridium IX Spark Plug (3764)
- NGK NGK 5553 Standard Spark Plug - BKR6ES-11, 4 Pack (5553)
- NGK RUTHENIUM HX SPARK PLUG (94567)
- NGK NGK 3672 V-Power Spark Plug - LFR6A-11, 1 Pack (3672)
- NGK NGK N12-7734 Spark Plugs for BPR5ES; 4 Box (N12-7734)
- Ngk Spark Plugs