Shop All Reference Books
Nfpa
Electrical Reference Book, 2014 Handbook, English, Hardcover, Publisher: NEPA
Mfr # 70HB14
Zoro # G6106581
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Book Type Electrical
- Book Format Hardcover
- Book Title 2014 Handbook
- Publisher NEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nfpa
- MFR # 70HB14
- Zoro # G6106581
- Country of Origin United States
- Category Reference Books
Details
Language | English |
Item | Reference Book |
Book Type | Electrical |
Book Format | Hardcover |
Book Title | 2014 Handbook |
Publisher | NEPA |
ISBN-13 | 978-0738184197 |
Number of Pages | 1,500 |
Book Description | This Book Explains the Reasoning Behind Nfpa 70(R) Nec Concepts, Provides Real-World Examples and Gives You the Background Behind Code Revisions, so You Can Work with Authority |
Includes | Book |
Description
Reference Book, 2014 Handbook, Hardcover, Publisher NEPA, ISBN-13 978-0738184197, Language English, Number of Pages 1,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- OLD FARMERS ALMANAC The Old Farmers Almanac Yankee Publishing 2023 Almanac Reference Book (1000)
- ZORO SELECT Engineering TechSheet, Keyways and Shafts (5DFE5)
- SCHOLASTICS TEACHER Scholastic Teaching Resources SC-541743 Teaching Maps Bb Set (SC-541743)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- ZORO SELECT Fastener Tech Sheet, UNC/UNF Threads (5DFF4)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423231165 United States - Map; States & Cities Guide (9781423231165)
- Nfpa Reference Books