Shop All Reference Books
Nfpa
Electrical Code Book, NFPA 70(R): National Electrical Code(R) (NEC(R)) Spiralbound, English
Mfr # 7014SPL
Zoro # G7554145
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Book Type Electrical
- Book Format Paperback
- Book Title NFPA 70(R): National Electrical Code(R) (NEC(R)) Spiralbound
- Publisher NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nfpa
- MFR # 7014SPL
- Zoro # G7554145
- UPC # 9781455906734
- Country of Origin United States
- Category Reference Books
Details
Item | Code Book |
Language | English |
Book Type | Electrical |
Book Format | Paperback |
Book Title | NFPA 70(R): National Electrical Code(R) (NEC(R)) Spiralbound |
Publisher | NFPA |
ISBN-13 | NFP-A7014SPL |
Includes | Book |
ISBN-10 | NFPA7014SPL |
Book Description | National Electrical Code has Saved Untold Lives with Comprehensive Requirements for Electrical Wiring and Equipment When the Code Advances to Incorporate New Technologies, you can't Afford to Fall Behind! you Need the 2014 NEC to Safeguard People and Property, Pass Inspections and Avoid Violations |
Number of Pages | 950 |
Description
Code Book, NFPA 70(R): National Electrical Code(R) (NEC(R)) Spiralbound, Paperback, Publisher NFPA, ISBN-10 NFPA7014SPL, ISBN-13 NFP-A7014SPL, Language English, Number of Pages 950
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Flip Chart Marker, Bullet Point, 8/PK, Assorted 8PK (SAN22480PP)
- INSTAPAK QUICK Instapak Quick® RT Expandable Foam Bags, 22" x 27", Blue, 24/Case (IQRT80)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- INDUSTRIAL PRESS Engineering and Architecture Reference Book, AutoCAD Pocket Reference, 6th Ed, English, Paperback (9780831134846)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book First Edition (FBBUSA)
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- ZORO SELECT Fastener Tech Sheet, Unified Thread Combo (5DFF3)
- WEEMS & PLATH IMR Virgin Islands Tortola to Anegada (A232)
- ZORO SELECT Fastener Tech Sheet, Screw Heads/Drives (5DFF7)
- Nfpa Reference Books