Shop All Reference Books
This Product is Discontinued
Nfpa
Electrical Code Book, NFPA 70(R) National Electrical Code (NEC(R)) 2017 Hardbound Handbook, English (Discontinued)
Mfr # NEC Hndbk Hrdbnd
Zoro # G0358001
Free Shipping & Returns
This Product is Discontinued
Key Features
- Language English
- Width 9 5/16 in
- Depth 2 5/16 in
- Subject Matter National Electrical Code
- Height 11 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nfpa
- MFR # NEC Hndbk Hrdbnd
- Zoro # G0358001
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 9 5/16 in |
Depth | 2 5/16 in |
Height | 11 5/16 in |
Details
Item | Code Book |
Language | English |
Subject Matter | National Electrical Code |
Book Type | Electrical |
Book Format | Hardcover |
Book Title | NFPA 70(R) National Electrical Code (NEC(R)) 2017 Hardbound Handbook |
Publisher | National Fire Protection Association |
Publication Date | 01/01/2017 |
ISBN-10 | 1285460480 |
ISBN-13 | 9781455912841 |
Book Edition | 14th. |
Number of Pages | 1,307 |
Description
Code Book, NFPA 70(R) National Electrical Code (NEC(R)) 2017 Hardbound Handbook, Hardcover, Publisher National Fire Protection Association, Book Edition 14th., Publication Date 01/01/2017, ISBN-10 1455912840, ISBN-13 9781455912841, Language English, Number of Pages 1,307
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.