Shop All Reference Books
Nfpa
Electrical Code Book, NFPA 70(R) National Electrical Code (NEC(R)) 2017 Code Spiralbound, English
Mfr # NEC-Spiralbnd-2017
Zoro # G0357983
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 9 13/64 in
- Depth 1 1/2 in
- Subject Matter National Electrical Code
- Height 10 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nfpa
- MFR # NEC-Spiralbnd-2017
- Zoro # G0357983
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 9 13/64 in |
Depth | 1 1/2 in |
Height | 10 29/32 in |
Details
Item | Code Book |
Language | English |
Subject Matter | National Electrical Code |
Book Type | Electrical |
Book Format | Spiralbound |
Book Title | NFPA 70(R) National Electrical Code (NEC(R)) 2017 Code Spiralbound |
Publisher | National Fire Protection Association |
Book Edition | 54th. |
ISBN-10 | 1285460480 |
Number of Pages | 878 |
ISBN-13 | 9781455912797 |
Publication Date | 01/01/2017 |
Description
Code Book, NFPA 70(R) National Electrical Code (NEC(R)) 2017 Code Spiralbound, Spiralbound, Publisher National Fire Protection Association, Book Edition 54th., Publication Date 01/01/2017, ISBN-10 1455912794, ISBN-13 9781455912797, Language English, Number of Pages 878
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Padded Mailer, #5, Paper Lining, Self-Adhesive, 10.5x16, Kraft, PK100 (86708)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- ACROPRINT Ribbon Cartridge, Black/Red (39-0127-002)
- BOWMAN DISPENSERS Sign Holder, Screws, 13-13/16 In H (MP-070)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- ZORO SELECT Fastener Tech Sheet, UNC/UNF Threads (5DFF4)
- ZORO SELECT Torque Guide, Inch And Metric, English (2UUK3)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book Inch Supplement (FBBINCH)
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book First Edition (FBBUSA)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- Nfpa Reference Books