Shop All Reference Books
Nfpa
Electrical Code Book, English, Paperback, Publisher: National Fire Protection Association
Mfr # NEC-Pocket-Guide-Camp
Zoro # G0358038
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 3 1/2 in
- Depth 1 13/32 in
- Subject Matter Commercial and Industrial Electrical Installations
- Height 5 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nfpa
- MFR # NEC-Pocket-Guide-Camp
- Zoro # G0358038
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 3 1/2 in |
Depth | 1 13/32 in |
Height | 5 13/16 in |
Details
Language | English |
Item | Code Book |
Subject Matter | Commercial and Industrial Electrical Installations |
Book Type | Electrical |
Book Format | Paperback |
Book Title | NEC(R) Pocket Guide to Commercial and Industrial Electrical Installations 2017 Softbound |
Publisher | National Fire Protection Association |
ISBN-10 | 1285460480 |
ISBN-13 | 9781455913817 |
Number of Pages | 287 |
Book Edition | 1st. |
Publication Date | 01/01/2017 |
Description
Code Book, NEC(R) Pocket Guide to Commercial and Industrial Electrical Installations 2017 Softbound, Paperback, Publisher National Fire Protection Association, Book Edition 1st., Publication Date 01/01/2017, ISBN-10 1455913812, ISBN-13 9781455913817, Language English, Number of Pages 760
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Brite Liner Highlighter, Assorted, PK24 (BL241-AST)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- SAFCO Locking Mobil Tub File w/ Drawer, Ltr Size, 17"x26"x28", BK (SAF5364BL)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- JJ KELLER Safety and DOT Reference Book, Federal Motor Carrier Safety Regulations Handbook, English (765)
- ZORO SELECT Fastener Tech Sheet, Tapping Drill Sizes (5DFF5)
- JJ KELLER Safety and DOT Reference Book, CSA Handbook, English, Spiralbound (27593)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423226130 Microsoft Excel 2016 Guide (9781423226130)
- ELECTRONIC SPECIALTIES ESSENTIALS OF ELECTRIC POWER BOOK (ES183)
- Nfpa Reference Books