Shop All Gas Detection Accessories
Nextteq
Sampling Bag, 1-1/4in.H x 12 inW x 14 inL
Mfr # 31019
Zoro # G0492488
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GV-110-SOHA-TR
- Length 14 in
- Features 1L Tedlar Bag
- Power Source Manual/Non-Powered
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # 31019
- Zoro # G0492488
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 14 in |
Depth | 12 in |
Height | 1 1/4 in |
Width | 12 in |
Diameter | 14 in |
Probe Length | 14 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Overall Height | 1.25 in |
Details
Item | Sampling Bag |
For Use With | GV-110-SOHA-TR |
Features | 1L Tedlar Bag |
Power Source | Manual/Non-Powered |
Status Indicator | No |
Includes | 1 L Tedlar Bag |
Series | VeriAir |
Sub-Brand | Nextteq |
Includes Batteries | No |
Description
Sampling Bag, Product Type Sampling Bag, Power Source Manual/Non-Powered, Includes 1 L Tedlar Bag, Series VeriAir, Sub-Brand Nextteq, Features 1L Tedlar Bag, For Use With GV-110-SOHA-TR, Overall Depth 12 in, Overall Height 1.25 in, Overall Width 12 in, Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 3 ft.L Rope Grab (L210101)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- MCR SAFETY Grain Deerskin Driver Split Back, XL, PK12 (3505XL)
- BUFFALO Polypro Coverall Lg Hooded Bag (68510)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- MSA SAFETY Tubing, 25 ft. (10153104)
- GASCO Carrying Case, 2 Cylinder, 116L (CC-58-AL)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- MSA SAFETY Sampling Tubing Kit, 10 ft., Hook-and-Loop (10105839)
- Nextteq Gas Detection