Shop All Gas Detection Accessories
Nextteq
Sampling Bag, 1-1/4 inH x 14 inW x 14 inL
Mfr # 31000
Zoro # G0492129
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GV-100-S-TR
- Length 14 in
- Power Source Manual/Non-Powered
- Features 1L Foil Bag
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # 31000
- Zoro # G0492129
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 14 in |
Depth | 12 in |
Height | 1 1/4 in |
Diameter | 16 in |
Width | 14 in |
Details
Item | Sampling Bag |
For Use With | GV-100-S-TR |
Power Source | Manual/Non-Powered |
Features | 1L Foil Bag |
Status Indicator | No |
Includes | 1 L Foil Bag |
Series | VeriAir |
Sub-Brand | Nextteq |
Description
Sampling Bag, Product Type Sampling Bag, Power Source Manual/Non-Powered, Includes 1 L Foil Bag, Series VeriAir, Sub-Brand Nextteq, Features 1L Foil Bag, For Use With GV-100-S-TR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-03-M)
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- MEDLINE MEDIGUARD, Vinyl Disposable Gloves, 5.1 mil Palm, Vinyl, Powder-Free, M, 150 PK, Clear (MII6MSV512)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM200A)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Detects Oxygen (17155304-Y)
- IDEAL WAREHOUSE INNOVATIONS Complete Propane Handling PPE Kit (70-1171)
- INDUSTRIAL SCIENTIFIC Dust and Mist Filter, 5" L, Durable Design (17155932)
- INDUSTRIAL SCIENTIFIC Internal Dust Filter/Water Stop, Monitor (17058157)
- Nextteq Gas Detection Accessories