Shop All Calibration Equipment
Nextteq
Multi Docking Station, CO/HS2/O2, 58.116 L
Mfr # NX90226
Zoro # G303508736
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
- For Use With NXS Multi Gas Monitors
- Material Plastic, Steel
- Includes 16 GB USB Drive, AC Adapter, Cylinder Straps, Plug Adapters, Twist Connectors
- Features Calibration, Event Management, Provides Bump Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX90226
- Zoro # G303508736
- Country of Origin Korea, Republic of
- Category Calibration Equipment
Dimensions
Width | 17 1/5 in |
Height | 8 2/5 in |
Length | 20 33/50 in |
Cylinder Size | 58.116 L |
Test Stand Height | 8.4 in |
Test Stand Width | 17.2 in |
Description
Calibration Multi Docking Station, Product Type All-In-One Dock Station, Standards Not Applicable, Includes 16 GB USB Drive, AC Adapter, Cylinder Straps, Plug Adapters, Twist Connectors, Mounting Location Floor, Tabletop, Visual Alert Type Blue LED, Green/Orange/Red LED, Display Type Not Applicable, Power Source AC Adapter, Battery, DC Adapter, Mount Type Freestanding, Communication Protocol USB, Data Logger Yes, Compatible Systems and Services Windows, Digital Memory Capacity 8 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- ACCUFORM Hard Hat Sticker (LHTL124)
- EAGLE Eagle Spill Containment 2 Drum Modular Platform (EG-1632)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- DRAEGER Calibration Adapter, Pac X000 (8318588)
- GASCO Gas Cylinder Regulator, Demand Flow (75-DFR)
- NORCO Calibration Gas Cylinder, 103L (J10132.5VN)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- Nextteq Calibration Equipment