Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Sulfur Dioxide
Mfr # NX90204
Zoro # G202683800
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Battery Type Lithium Primary Cell (LiSOCl2)
- Features Displays Its Concentration and Raises Alarm When Risk Occurs, Intrinsically Safe, Operates Continuously for Two Years
- Standards ATEX 2198 II 1 G Ex ia IIC T4 Ga, IECEX Ex ia IIC T4 Ga, INMETRO Ex ia IIC T4 Ga, UL-913 and CSA C22.2 No.157 Class 1, Division1 and Class 2, Division 2, Groups A, B, C and D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX90204
- Zoro # G202683800
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Depth | 3 3/10 in |
Width | 1 9/10 in |
Height | 1 1/2 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | 1/2 AA |
Description
Single Gas SO2 Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Sulfur Dioxide, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 5 ppm, Low 2 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- GASCO Calibration gas, Air, Isobutylene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-248-100)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- MPOWER NEO PID Kit 15000ppm Wireless Bluetooth with Accessories Hard Case (MP182-EXT-15000)
- FIREBOY Propane Fume Detector, Dual Channel w/Solenoid Valve Control & 2 Sensor (P-2BS-R)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Sample Draw Oxygen Monitor (99029)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- DWYER INSTRUMENTS Co2 Volatile Organic Compound Transmitter (CDTV-2N404)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- Nextteq Gas Detection