Shop All Single-Gas Detectors
Nextteq
Gas Monitor, Detects Ammonia, 1 ppm
Mfr # NX90205
Zoro # G502683777
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Gas Type NH3
- Battery Type Lithium Primary Cell (LiSOCl2)
- Display LCD
- Battery Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX90205
- Zoro # G502683777
- Country of Origin Korea, Republic of
- Category Single-Gas Detectors
Dimensions
Depth | 3 3/10 in |
Height | 1 1/2 in |
Width | 1 9/10 in |
Battery Size | 1/2 AA |
Manufacturer Warranty Length | 2 yr |
Description
Single Gas Ammonia Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Ammonia, Communication Protocol Bluetooth, Series NXS, Sub-Brand Nextteq, Battery Size 1/2 AA, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery No, Operating Humidity - Minimum 95 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Setting High 35 ppm, Low 25 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XL (HJ7819-XL)
- CONDOR Group Lockout Box, 42 Padlocks, Red, 13in.H (48KV16)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- Nextteq Gas Detection