Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Range 10 to 500 ppm
Mfr # NX139
Zoro # G1940719
original price:
$103.00
5% off
new price: $96.99
/pk 5, $19.40/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 1, 3-Dichloropropane
- Measuring Range 10 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX139
- Zoro # G1940719
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 1, 3-Dichloropropane |
Measuring Range | 10 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 1 yr |
Break-Off Tip | Yes |
Gas Detected | Dichloropropane |
Calibrated | Yes |
Chemical Formula | C3H6CI2 |
CAS Number | 142-28-9 |
Tube Material | Glass |
Measurement Range | 10 to 500 ppm |
Description
Detector Tube, Measurement Range 10 to 500 ppm, Gas Detected Dichloropropane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Chemical Formula C3H6CI2, CAS Number 142-28-9, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- CONDOR Absorbent Sock, Gray, 10 gal., 10 ft., PK4 (35ZR45)
- MSA SAFETY Hard Hat Label, High Visibility Yellow/Green (RP16YP)
- KINCO Kinco Lined Suede Deerskin Driver (903HK-M)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101461)
- Nextteq Gas Detection