Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX301
Zoro # G1939370
product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Multiple Gases Qualitative
- Measuring Range 2 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX301
- Zoro # G1939370
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Multiple Gases Qualitative |
Measuring Range | 2 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Inorganic Gas |
Product Type | Gas Detection Tube |
Application | Inorganic Gas |
Calibrated | Yes |
Tube Material | Glass |
Measurement Range | 2 ppm |
Chemical Formula | CO |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 2 ppm, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Application Inorganic Gas, Chemical Formula CO, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- TINGLEY Icon Rain, Pants, Class, E, Black, 5XL (P24123-5X)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- Nextteq Detector Tubes and Badges