Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX195C
Zoro # G1938390
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Dioxide, Nitrogen Oxide
- Measuring Range NO: 10 to 300 ppm, NO2: 1 to 40 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX195C
- Zoro # G1938390
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Dioxide, Nitrogen Oxide |
Measuring Range | NO: 10 to 300 ppm, NO2: 1 to 40 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 2 yr |
Measurement Range | Nitric Oxide (10 to 300 ppm)/Nitrogen Dioxide (1 to 40 ppm) |
Tube Material | Glass |
Break-Off Tip | Yes |
Application | Industrial Hygiene |
Chemical Formula | NO |
Gas Detected | Dioxide, Nitrogen Oxide |
Description
Detector Tube, Measurement Range Nitric Oxide (10 to 300 ppm)/Nitrogen Dioxide (1 to 40 ppm), Gas Detected Dioxide, Nitrogen Oxide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Industrial Hygiene, Chemical Formula NO, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial Work 3 Pc Suit, Yellow, Detachable Hood, 2XL (S53307.2X)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- GASTEC Tube, Toluene, 1-100, PK10 (122L)
- Nextteq Gas Detection