Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX170
Zoro # G1936756
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide, Mercaptans
- Measuring Range H2S: 1 to 30 ppm, R.SH: 0.5 to 5.5 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX170
- Zoro # G1936756
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide, Mercaptans |
Measuring Range | H2S: 1 to 30 ppm, R.SH: 0.5 to 5.5 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Hydrogen Sulphide, Mercaptans |
Measurement Range | Hydrogen Sulfide (1 to 30 ppm)/R.SH (0.5 to 5.5 ppm) |
Shelf Life | 2 yr |
CAS Number | 7783-06-4 |
Chemical Formula | H2S, RSH |
Tube Material | Glass |
Break-Off Tip | Yes |
Calibrated | Yes |
Description
Detector Tube, Measurement Range Hydrogen Sulfide (1 to 30 ppm)/R.SH (0.5 to 5.5 ppm), Gas Detected Hydrogen Sulphide, Mercaptans, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Chemical Formula H2S, RSH, CAS Number 7783-06-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- LYLE Decal, Warning Low Clearance, 7 x 5", Header Legend Color: Black, LCU6-0084-RD_7X5 (LCU6-0084-RD_7X5)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- GASTEC Tube, Hydrogen Sulfide, 0.1-4, PK10 (4HH)
- Nextteq Gas Detection