Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX150
Zoro # G1938479
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For EthyltoterttoButyl Ether
- Measuring Range 1 to 60 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX150
- Zoro # G1938479
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | EthyltoterttoButyl Ether |
Measuring Range | 1 to 60 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Used For Automobile Fuel Adding the ETBE in Gasoline |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C6H14O |
Shelf Life | 1 yr |
Calibrated | Yes |
Application | Used for Automobile Fuel Adding the ETBE in Gasoline |
Break-Off Tip | Yes |
Measurement Range | 1 to 60 ppm |
Tube Material | Glass |
CAS Number | 637-92-3 |
Gas Detected | Ethyl Tert-Butyl Ether |
Description
Detector Tube, Measurement Range 1 to 60 ppm, Gas Detected Ethyl Tert-Butyl Ether, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Used for Automobile Fuel Adding the ETBE in Gasoline, Chemical Formula C6H14O, CAS Number 637-92-3, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Inmate Shirts, Khaki, 65 per PET/35 Ctn, XL (CKH1155)
- NMC Caution Drive Slowly Sign, TM72K (TM72K)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96715S)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- GASTEC Tube, 10 to 600ppm, PK10 (5DH)
- Nextteq Gas Detection