Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX145
Zoro # G1938101
original price:
$95.88
5% off
new price: $90.99
/pk 10, $9.10/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For N, N-Dimethyl Formamide
- Measuring Range 1 to 15 ppm, 2 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX145
- Zoro # G1938101
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | N, N-Dimethyl Formamide |
Measuring Range | 1 to 15 ppm, 2 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Stationary Phase Of Chromatography |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Shelf Life | 2 yr |
Tube Material | Glass |
CAS Number | 68-12-2 |
Chemical Formula | C3H7NO |
Measurement Range | 1 to 15 ppm/2 to 30 ppm |
Break-Off Tip | Yes |
Application | Stationary Phase of Chromatography |
Gas Detected | Dimethylformamide |
Description
Detector Tube, Measurement Range 1 to 15 ppm/2 to 30 ppm, Gas Detected Dimethylformamide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Stationary Phase of Chromatography, Chemical Formula C3H7NO, CAS Number 68-12-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH1)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC ube, Crbon Monoxide, 2.5 to 30ppm, PK10 (1A)
- Nextteq Gas Detection