Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX136
Zoro # G1938600
original price:
$95.88
10% off
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 2, 2-Dichloroethyl Ether
- Measuring Range 2 to 30 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX136
- Zoro # G1938600
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 2, 2-Dichloroethyl Ether |
Measuring Range | 2 to 30 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Chemical Formula | C4H8Cl2O |
Tube Material | Glass |
Measurement Range | 2 to 30 ppm |
Break-Off Tip | Yes |
Gas Detected | Dichloroethyl Ether |
CAS Number | 111-44-4 |
Calibrated | Yes |
Shelf Life | 1 yr |
Description
Detector Tube, Measurement Range 2 to 30 ppm, Gas Detected Dichloroethyl Ether, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Chemical Formula C4H8Cl2O, CAS Number 111-44-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North 7506R95 Filter Pad, R95, White, PK10 (7506R95)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- DRAEGER Detector Tube, HCL, 1 to 100 ppm, PK10 (CH29501)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium CLEAR Safety Glasses, ANSI Z87 Black (OF-VS3-06)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- INDUSTRIAL SCIENTIFIC Gasbadge Neck Lanyard W/Safety Release (17121963)
- Nextteq Gas Detection