Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX135
Zoro # G1941026
original price:
$97.92
5% off
new price: $92.99
/pk 5, $18.60/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 1, 2-Dichloroethane
- Measuring Range 1 to 10 ppm, 11 to 110 ppm, 2.5 to 25 ppm, 5 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX135
- Zoro # G1941026
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 1, 2-Dichloroethane |
Measuring Range | 1 to 10 ppm, 11 to 110 ppm, 2.5 to 25 ppm, 5 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Dichloroethane |
Measurement Range | 1 to 10 ppm/11 to 110 ppm/2.5 to 25 ppm/5 to 50 ppm |
Break-Off Tip | Yes |
CAS Number | 107-06-2 |
Chemical Formula | C2H4Cl2 |
Tube Material | Glass |
Shelf Life | 1 yr |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 1 to 10 ppm/11 to 110 ppm/2.5 to 25 ppm/5 to 50 ppm, Gas Detected Dichloroethane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Chemical Formula C2H4Cl2, CAS Number 107-06-2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Kit (WUGGCO)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- PYRAMEX Clear-Aluminum Bound Pc Face Shield Only (S1040)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- Nextteq Gas Detection