Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Tip Break Off
Mfr # NX113M
Zoro # G1939547
product price: $93.99
/pk 10, $9.40/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 1, 3-Butadiene
- Measuring Range 5 to 100 ppm,2.5 to 50 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX113M
- Zoro # G1939547
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 1, 3-Butadiene |
Measuring Range | 5 to 100 ppm,2.5 to 50 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Leakage Detection in Synthetic Rubber Industry |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Gas Detected | Butadiene |
Measurement Range | 5 to 100 ppm/2.5 to 50 ppm |
CAS Number | 106-99-0 |
Shelf Life | 1 yr |
Tube Material | Glass |
Calibrated | Yes |
Application | Leakage Detection in Synthetic Rubber Industry |
Description
Detector Tube, Measurement Range 5 to 100 ppm/2.5 to 50 ppm, Gas Detected Butadiene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Leakage Detection in Synthetic Rubber Industry, CAS Number 106-99-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP 19 Oz Aluminized Thermonol Glove 14In, PR (ATH 210-14 F)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (11-900-VEND)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- KLEIN TOOLS Face Shield, Rpl Lens, Full Brim, Clear (60530)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, Nitric Acid, 0.1-40, PK10 (15L)
- Nextteq Detector Tubes and Badges