Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, Range 0.5 to 10 ppm
Mfr # NX140
Zoro # G1940028
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 1, 3-Dichloropropene
- Measuring Range 0.5 to 10 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX140
- Zoro # G1940028
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 1, 3-Dichloropropene |
Measuring Range | 0.5 to 10 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Fumigation In Soil By The Name Of D-D |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Chemical Formula | C3H4Cl2 |
Measurement Range | 0.5 to 10 ppm |
Application | Fumigation in Soil by the Name of D-D |
Tube Material | Glass |
Calibrated | Yes |
Break-Off Tip | Yes |
CAS Number | 542-75-6 |
Gas Detected | Dichloropropene |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm, Gas Detected Dichloropropene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Fumigation in Soil by the Name of D-D, Chemical Formula C3H4Cl2, CAS Number 542-75-6, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206079)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Black Rope (C-Kit-2-PS-FL-1-ER-BK-PS)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, HydrgenSulfide, 0.1 to 4ppm, PK10 (4LT)
- Nextteq Gas Detection