Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, 5 to 500 ppm
Mfr # NX143
Zoro # G1939249
original price:
$107.10
5% off
new price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For N, N-Dimethylacetamide
- Measuring Range 5 to 70 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX143
- Zoro # G1939249
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | N, N-Dimethylacetamide |
Measuring Range | 5 to 70 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Refinery And Resins Paint Remover, Solvents For Chemical Reaction |
Product Type | Gas Detection Tube |
Gas Detected | Dimethylacetamide |
Measurement Range | 5 to 70 ppm |
Application | Refinery and Resins Paint Remover, Solvents for Chemical Reaction |
Calibrated | Yes |
CAS Number | 127-19-5 |
Shelf Life | 1 yr |
Chemical Formula | C4H9NO |
Tube Material | Glass |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 5 to 70 ppm, Gas Detected Dimethylacetamide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Refinery and Resins Paint Remover, Solvents for Chemical Reaction, Chemical Formula C4H9NO, CAS Number 127-19-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96715XL)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- Nextteq Detector Tubes and Badges