Shop All Detector Tubes and Badges
Nextteq
Detector Tube, Glass, 10 to 160 ppm
Mfr # NX134
Zoro # G1940971
original price:
$102.00
5% off
new price: $95.99
/pk 5, $19.20/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For 1, 1-Dichloroethane
- Measuring Range 10 to 160 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX134
- Zoro # G1940971
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | 1, 1-Dichloroethane |
Measuring Range | 10 to 160 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Gas Detected | Dichloroethane |
Shelf Life | 1 yr |
Measurement Range | 10 to 160 ppm |
Break-Off Tip | Yes |
Tube Material | Glass |
Calibrated | Yes |
Application | Industrial Hygiene |
CAS Number | 75-34-3 |
Chemical Formula | C2H4Cl2 |
Description
Detector Tube, Measurement Range 10 to 160 ppm, Gas Detected Dichloroethane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1 yr, Application Industrial Hygiene, Chemical Formula C2H4Cl2, CAS Number 75-34-3, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- KEYSTONE SAFETY Beard Net, 18in, Brown, Nylon, PK1000 (112HPI-BROWN)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- Nextteq Detector Tubes and Badges