Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Xylene, Glass
Mfr # NX223LM
Zoro # G1939407
original price:
$90.78
5% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Xylene
- Measuring Range 5 to 1000 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX223LM
- Zoro # G1939407
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Xylene |
Measuring Range | 5 to 1000 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Adhesives, Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection In Phthalic Acid Plant, Manufacturing Dyes, Paints Industry and Painting, Printing Inks |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Shelf Life | 1.5 yr |
Measurement Range | 5 to 1,000 ppm |
Application | Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection in Phthalic Acid Plant, Manufacturing Dye Industry, Painting Industry |
Gas Detected | Xylene |
Break-Off Tip | Yes |
Calibrated | Yes |
Chemical Formula | C8H10 |
CAS Number | 1330-20-7 |
Description
Detector Tube, Measurement Range 5 to 1,000 ppm, Gas Detected Xylene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Application Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection in Phthalic Acid Plant, Manufacturing Dye Industry, Painting Industry, Chemical Formula C8H10, CAS Number 1330-20-7, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79P (D79P)
- KEYSTONE 150W Max Wattage Transformer, KTAT-150-480-277-OC (KTAT-150-480-277-OC)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- DRAEGER Det Tube, HydrogenCyanide, PK10 (8103601)
- Nextteq Detector Tubes and Badges