Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Xylene, Glass
Mfr # NX223L
Zoro # G1938086
original price:
$95.88
10% off
new price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Xylene
- Measuring Range 5 to 200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX223L
- Zoro # G1938086
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Xylene |
Measuring Range | 5 to 200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Adhesives, Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection In Phthalic Acid Plant, Manufacturing Dyes, Paints Industry and Painting, Printing Inks |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Chemical Formula | C8H10 |
Application | Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection in Phthalic Acid Plant, Manufacturing Dye Industry, Painting Industry |
Measurement Range | 5 to 200 ppm |
Shelf Life | 2 yr |
Break-Off Tip | Yes |
Tube Material | Glass |
CAS Number | 1330-20-7 |
Gas Detected | Xylene |
Description
Detector Tube, Measurement Range 5 to 200 ppm, Gas Detected Xylene, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Cleaning Fluids, Industrial Hygiene, Leakage and Fire Hazard Detection in Phthalic Acid Plant, Manufacturing Dye Industry, Painting Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red (S23409)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125400)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- GASTEC Nitrogen Oxides Detect Tube, PK10 (11S)
- Nextteq Gas Detection