Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Water Vapor, Glass
Mfr # NX222PL
Zoro # G1495318
product price: $94.99
/pk 10, $9.50/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sampling Method With Pump
- Material Glass
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
- Detector Tube Application Industrial Hygiene, Petrochemical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX222PL
- Zoro # G1495318
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Sampling Method | With Pump |
Material | Glass |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Industrial Hygiene, Petrochemical |
Detects For | Water Vapor |
Measuring Range | 2 to 12 lb/MMcf |
Item | Detector Tube |
Product Type | Gas Detection Tube |
Chemical Formula | H2O |
Measurement Range | 2 to 12 lb/mmcf |
Gas Detected | Water Vapor |
Application | Industrial Hygiene, Petrochemical |
Calibrated | Yes |
Tube Material | Glass |
Shelf Life | 3 yr |
Break-Off Tip | Yes |
Description
Detector Tube, Measurement Range 2 to 12 lb/mmcf, Gas Detected Water Vapor, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Petrochemical, Chemical Formula H2O, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, M (200JM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- DRAEGER Detector Tube, Sulfuric Acid, PK9 (6728781)
- Nextteq Gas Detection