Shop All Gas Detection Accessories
Nextteq
Detector Tube, For Water Vapor, Glass
Mfr # NX222PH
Zoro # G2103590
original price:
$107.75
16% off
new price: $90.29
/pk 10, $9.03/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detector Tube Application Industrial Hygiene, Petrochemical
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Detects Water Vapor
- Application Industrial Hygiene, Petrochemical
- Chemical Formula H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX222PH
- Zoro # G2103590
- Country of Origin Japan
- Category Gas Detection Accessories
Details
Detector Tube Application | Industrial Hygiene, Petrochemical |
Item | Detector Tube |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Detects | Water Vapor |
Application | Industrial Hygiene, Petrochemical |
Chemical Formula | H2O |
Tip | Break Off |
Measuring Range | 3 to 80 lb/MMcf |
Material | Glass |
Sampling Method | With Pump |
Gas Detected | Water Vapor |
Measurement Range | 3 to 80 lb/mmcf |
Break-Off Tip | Yes |
Calibrated | Yes |
Shelf Life | 3 yr |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 3 to 80 lb/mmcf, Gas Detected Water Vapor, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Petrochemical, Chemical Formula H2O, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Warning Do Not Remove Guards Sign (W419PB)
- NMC Dot Placard, 1202 Diesel, Pk25 (DL193P25)
- GEORGIA BOOT Georgia Boot Merino Lambs Wool Crew Sock (GB8012 GPHXL)
- BRADY Lockout Padlock, KD, Blue, 1-3/4"H, PK6, Number of Pins: 6 (123352)
- NEXTTEQ Sampling Bag, 1-1/4in.H x 12 inW x 14 inL (31019)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- GASCO Carrying Case, 2 Cylinder, 17L/34L (CC-17/34)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108175)
- TIF Battery Pack, For Leak Detectors (TIF8809)
- BACHARACH Replacement Sensor, Refrigerant Informant (19-0510)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 100 ft. (18109207-100)
- Nextteq Gas Detection Accessories