Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Vinyl Chloride
Mfr # NX221M
Zoro # G1939851
original price:
$95.88
10% off
new price: $85.99
/pk 5, $17.20/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Vinyl Chloride
- Measuring Range 5 to 500 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX221M
- Zoro # G1939851
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Vinyl Chloride |
Measuring Range | 5 to 500 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Leakage Detection And Fire Hazard Detection In Synthetic Rubber and Plastics Industry, Process Control |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Shelf Life | 1.5 yr |
Chemical Formula | C2H3Cl |
CAS Number | 75-01-4 |
Gas Detected | Vinyl Chloride |
Break-Off Tip | Yes |
Calibrated | Yes |
Measurement Range | 5 to 500 ppm |
Application | Leakage Detection and Fire Hazard Detection in Synthetic Rubber and Plastics Industry, Process Control |
Description
Detector Tube, Measurement Range 5 to 500 ppm, Gas Detected Vinyl Chloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 1.5 yr, Application Leakage Detection and Fire Hazard Detection in Synthetic Rubber and Plastics Industry, Process Control, Chemical Formula C2H3Cl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0036YB)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9M)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- LYLE Decal, Danger Poison Storage, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0706-ND_5X3.5)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, HydrgenSulfide, 25 to 1600ppm, PK10 (4HM)
- Nextteq Gas Detection