Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Vinyl Chloride
Mfr # NX221L
Zoro # G1936747
product price: $101.99
/pk 5, $20.40/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Vinyl Chloride
- Measuring Range 0.1 to 3.0 ppm, 0.2 to 6.0 ppm, 0.4 to 12.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nextteq
- MFR # NX221L
- Zoro # G1936747
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Vinyl Chloride |
Measuring Range | 0.1 to 3.0 ppm, 0.2 to 6.0 ppm, 0.4 to 12.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene |
Product Type | Gas Detection Tube |
Shelf Life | 3 yr |
Tube Material | Glass |
Chemical Formula | C2H3Cl |
Gas Detected | Vinyl Chloride |
CAS Number | 75-01-4 |
Application | Industrial Hygiene |
Break-Off Tip | Yes |
Measurement Range | 0.1 to 3 ppm/0.2 to 6 ppm/0.4 to 12 ppm |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.1 to 3 ppm/0.2 to 6 ppm/0.4 to 12 ppm, Gas Detected Vinyl Chloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Chemical Formula C2H3Cl, CAS Number 75-01-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip Stair Nosing, 32in W, Fiberglass (292482)
- GATEWAY SAFETY GLASSES CONQUEROR GRAY (28GB83)
- PEET DRYER Electric Boot and Shoe Dryer, 8" Tube (M04P)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- GASTEC Tube, Sulfur Dioxide, 1.25-200, PK10 (5L)
- Nextteq Gas Detection