Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Vinyl Chloride
Mfr # NX221H
Zoro # G1939118
original price:
$105.06
5% off
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Vinyl Chloride
- Measuring Range 0.05 to 1.0% vol
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX221H
- Zoro # G1939118
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Vinyl Chloride |
Measuring Range | 0.05 to 1.0% vol |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Sampling Method | With Pump |
Detector Tube Application | Industrial Hygiene, Leakage and fire Hazard Detection in PVC Plant |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Tube Material | Glass |
Gas Detected | Vinyl Chloride |
Chemical Formula | C2H3Cl |
Measurement Range | 0.05 to 1% vol |
Application | Industrial Hygiene, Leakage and fire Hazard Detection in PVC Plant |
CAS Number | 75-01-4 |
Calibrated | Yes |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 0.05 to 1 Percent vol, Gas Detected Vinyl Chloride, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Industrial Hygiene, Leakage and fire Hazard Detection in PVC Plant, Chemical Formula C2H3Cl, CAS Number 75-01-4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9750)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-XL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Carbon Monoxide (NX119H)
- GASTEC Carbon Monoxide Detector Tube, PK10 (1L)
- Nextteq Detector Tubes and Badges