Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Vinyl Acetate
Mfr # NX220
Zoro # G1938871
original price:
$95.88
5% off
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Vinyl Acetate
- Measuring Range 10 to 120 ppm, 5 to 60 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nextteq
- MFR # NX220
- Zoro # G1938871
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Vinyl Acetate |
Measuring Range | 10 to 120 ppm, 5 to 60 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Process Control In Acetylene Plant |
Product Type | Gas Detection Tube |
CAS Number | 108-05-4 |
Application | Process Control in Acetylene Plant |
Calibrated | Yes |
Gas Detected | Vinyl Acetate |
Measurement Range | 10 to 120 ppm/5 to 60 ppm |
Chemical Formula | C4H6O2 |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Tube Material | Glass |
Description
Detector Tube, Measurement Range 10 to 120 ppm/5 to 60 ppm, Gas Detected Vinyl Acetate, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Process Control in Acetylene Plant, Chemical Formula C4H6O2, CAS Number 108-05-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, 4XL (C16720G X4)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, XL, 10 Boxes of 100 (SYNMAXXLB)
- OVAL Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb (10HABC)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341125)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- GASTEC Tube, Carbon Monoxide, 1-30, PK10 (1LC)
- Nextteq Detector Tubes and Badges